Shop All Furniture Covers
Eevelle
Meridian Round Table, Navy, 14 in L x 14 in W x 14 in H
Mfr # MDTBLRND_14D_14H-NVY
Zoro # G910933365
original price:
$209.99
10% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 14 in L x 14 in W x 14 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLRND_14D_14H-NVY
- Zoro # G910933365
- UPC # 692089388652
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 14 in L x 14 in W x 14 in H |
Details
Color | Navy |
Series | MERIDIAN |
Description
Round Table - Navy
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENIC ROAD MFG 25x36x12 Wall Hay Rack (SRW1475)
- BLACKSTONE Stainless Steel Black/Silver Grill Spatula 2 pc (5550)
- A & I PRODUCTS Hitch Pin, Handle Lock, 3/4" x 6 1/4 9" x5" x1" (A-HL14)
- OREGON Adjustable Trimmer Strap UNIVERSAL (55-185)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- DUCK COVERS Soteria Grey RainProof Patio Round Fire Pit Cove, 50"x50" (RFPR5024)
- Eevelle Patio Furniture