Shop All Furniture Covers
Eevelle
Meridian Round Table, Hunter Green, 76 in L x 76 in W x 25.5 in H
Mfr # MDTBLRND_76D_25H-HTR
Zoro # G810933304
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 76 in L x 76 in W x 25.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLRND_76D_25H-HTR
- Zoro # G810933304
- UPC # 692089390600
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 76 in L x 76 in W x 25.5 in H |
Details
Color | Hunter Green |
Series | MERIDIAN |
Description
Round Table - Hunter Green
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTELL PET - SM ANIMAL Easy Clean Corn Cob Bedding (04140)
- KAMADO JOE KJ HEAT DEFLECTOR 18"" (KJ-HDP)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 1371624 Jumbo Junior Rain Gauge; 0 - 50 ft. - Plastic; Multi-Color (1371624)
- CHAPIN 2 gal. Horticultural Vinegar Folding Sprayer, Plastic Tank, Cone, Fan Spray Pattern (G2005P)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- DUCK COVERS Ultimate Stackable Patio Chair Cover - Mocha Cappuccino (DU131270)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- Eevelle Furniture Covers