Shop All Furniture Covers
Eevelle
Meridian Round Table Cover, Black, 90 in L x 90 in W x 30 in H
Mfr # MDTBLRND_90D_30H-BLK
Zoro # G810932963
original price:
$208.99
9% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 90 in L x 90 in W x 30 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLRND_90D_30H-BLK
- Zoro # G810932963
- UPC # 692089391256
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 90 in L x 90 in W x 30 in H |
Details
Color | Black |
Series | MERIDIAN |
Description
Round Table Cover - Black
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Stabilizer Pin (C5NNN873A)
- STENS Parts Cleaning Brush - Pvc Bristles Not Affected By Gas Or Solvent (750-500)
- SOUTHWIRE Southwire AECM20020 Electra Check Digital Monitor (AECM20020)
- STRUCTRON Light Lute, 42", 82" Yellow Handle (56842)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Grey, 15"x15" (60-064-011001-RT)
- Eevelle Patio Furniture