Shop All Furniture Covers
Eevelle
Meridian Round Table, Charcoal Gray, 80 in L x 80 in W x 25.5 in H
Mfr # MDTBLRND_80D_25H-CHL
Zoro # G910934119
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 80 in L x 80 in W x 25.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLRND_80D_25H-CHL
- Zoro # G910934119
- UPC # 692089390792
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 80 in L x 80 in W x 25.5 in H |
Details
Color | Charcoal Gray |
Series | MERIDIAN |
Description
Round Table - Charcoal Gray
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Blade Conversion Kit (99944200418)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 24" (2357-24)
- CORONA TOOLS Round Point Shovel, Steel Blade, 56.06 in L Wood Handle (SS 10000)
- NYLGLO Oregon State Flag, 3x5 Ft (144460)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- MODERN LEISURE Renaissance Patio Swing Cover, 81 in. L x 52 in. W x 7 in. H, Gray (3099)
- DUCK COVERS Essential Tan Patio Fire Pit Cover, Essential, 42"x2, 44"x44" (EFPR4424)
- Eevelle Furniture Covers