Shop All Furniture Covers
Eevelle
Meridian Round Table, Charcoal Gray, 65 in L x 65 in W x 30 in H
Mfr # MDTBLRND_65D_30H-CHL
Zoro # G910932719
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 65 in L x 65 in W x 30 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLRND_65D_30H-CHL
- Zoro # G910932719
- UPC # 692089390402
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 65 in L x 65 in W x 30 in H |
Details
Color | Charcoal Gray |
Series | MERIDIAN |
Description
Round Table - Charcoal Gray
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Fold-Away Picnic Table 72 x 30 - Putty (22119)
- HYGEA NATURAL 3 oz Bed Bug Treatment Travel Spray (EXT-1001)
- JAYDEE ORION Privacy Screen Fence, Green, 6ftX100ft (10-115)
- SIMPSON Aluminum ALH4440 50-State (61252)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- DUCK COVERS Essential Latte Patio Chair Cover, 32"x37" (ECH323736)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- MODERN LEISURE Monterey Deep Seated Patio Lounge Chair Cover, 38 in. L x 4 in. W x 31 in. H, Beige (2903)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 42" (55-791-171501-00)
- Eevelle Patio Furniture