Shop All Furniture Covers
Eevelle
Meridian Round Table, Burgundy, 128 in L x 128 in W x 30 in H
Mfr # MDTBLRND_128D_30H-BRG
Zoro # G810933489
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 128 in L x 128 in W x 30 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLRND_128D_30H-BRG
- Zoro # G810933489
- UPC # 692089388430
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 128 in L x 128 in W x 30 in H |
Details
Color | Burgundy |
Series | MERIDIAN |
Description
Round Table - Burgundy
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Red Max Eb7000 Eb8000 Series Debris Leaf (102-602)
- XPOSE SAFETY Sun Shade Sail 12' x 16' - Tan Rectangle (SHSTAN-1216-X)
- ERB SAFETY ERB10 Scratch Protection Guard, Orange (16911)
- ZORO SELECT Hardware Cloth, Height 36 In., 19 Ga (4LVE7)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- CLASSIC ACCESSORIES Cover, Chair, Stackable Patio, Beige (78972)
- MODERN LEISURE Monterey Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Beige (2902)
- MODERN LEISURE Renaissance Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Gray (3025)
- DUCK COVERS Essential Heavy Duty Barbecue Barbecue Grill Cover, 38.5"x28" (EBBWP382825)
- Eevelle Furniture Covers