Shop All Furniture Covers
Eevelle
Meridian Round Table, Burgundy, 124 in L x 124 in W x 30 in H
Mfr # MDTBLRND_124D_30H-BRG
Zoro # G710932841
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 124 in L x 124 in W x 30 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDTBLRND_124D_30H-BRG
- Zoro # G710932841
- UPC # 692089388348
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 124 in L x 124 in W x 30 in H |
Details
Color | Burgundy |
Series | MERIDIAN |
Description
Round Table - Burgundy
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Shaft-Spinner, Deluxe (2124)
- RAIN BIRD Spray Head for Shrubs, 4 in. H, 0.1 gpm (1802FDS)
- A.R. NORTH AMERICA Quick Connect Nozzle, Green (SAQCMEG-2515)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- CLASSIC ACCESSORIES Ravenna Medium Patio Loveseat Cover, Grey, 78"x35" (55-150-035101-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 25"x23" (60-316-016601-RT)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- Eevelle Furniture Covers