Shop All Furniture Covers
Eevelle
Meridian Round Table, Black, 80 in L x 80 in W x 30 in H
Mfr # MDTBLRND_80D_30H-BLK
Zoro # G810933762
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 80 in L x 80 in W x 30 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLRND_80D_30H-BLK
- Zoro # G810933762
- UPC # 692089390877
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 80 in L x 80 in W x 30 in H |
Details
Color | Black |
Series | MERIDIAN |
Description
Round Table - Black
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYFLEX EasyFlex Heavy Duty No-Dig Edging Kit (3100-100C)
- MTD Shell-50 Deck (903-05189C-4021)
- A & I PRODUCTS Belt, Transaxle Drive 0" x0" x0" (A-07200724)
- STENS Recoil Starter Assembly For Honda Gx340 Gx390 Gx610 And Gx620; 150-707C (150-707C)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- CROSLEY BRANDS Crosley Brands CO7500-GY Outdoor Chair Furniture Cover; Gray (CO7500-GY)
- Eevelle Patio Furniture