Shop All Furniture Covers
Eevelle
Meridian Rectangular Table, Red, 124 in L x 25 in W x 72 in H
Mfr # MDTBLREC_124L_72W_25H-RED
Zoro # G910933006
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 124 in L x 25 in W x 72 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLREC_124L_72W_25H-RED
- Zoro # G910933006
- UPC # 692089386061
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 124 in L x 25 in W x 72 in H |
Details
Color | Red |
Series | MERIDIAN |
Description
Rectangular Table - Red
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Stabilizer For Massey Ferguson 0013961U92 For Industrial Tractors; (1213-7500)
- BRIGGS & STRATTON Air Filter (691667)
- RAIN BIRD IRRIGATION TIMER 4 ZONE (SST400IN)
- REPELLEX Systemic Animal Repellent, PK500 (20010)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 29"x61" (RBB612942)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- DUCK COVERS Essential Tan Patio Canopy Swing Cover, 90" (ECS926258)
- Eevelle Patio Furniture