Shop All Furniture Covers
Eevelle
Meridian Rectangular Table, Hunter Green, 112 in L x 25 in W x 68 in H
Mfr # MDTBLREC_112L_68W_25H-HTR
Zoro # G810934288
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 112 in L x 25 in W x 68 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLREC_112L_68W_25H-HTR
- Zoro # G810934288
- UPC # 692089385750
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 112 in L x 25 in W x 68 in H |
Details
Color | Hunter Green |
Series | MERIDIAN |
Description
Rectangular Table - Hunter Green
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS HAZ RUSTMORT- QT (SE69504)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X30)
- JAYDEE BOEN 20 ft x 40 ft Tarp, Blue (BT-2040)
- BRIGGS & STRATTON Air Cleaner Gasket (271139S)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- CLASSIC ACCESSORIES Veranda Medium Furniture Cover, 80"x60" (55-578-011501-00)
- HASTINGS HOME Hastings Home High Back Patio Chair Cushion, Red (281664BSR)
- Eevelle Patio Furniture