Shop All Furniture Covers
Eevelle
Meridian Oval Table Set Cover, Navy, 132 in L x 30 in W x 78 in H
Mfr # MDTBLOVL_132L_78W_30H-NVY
Zoro # G310933668
original price:
$213.99
6% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 132 in L x 30 in W x 78 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDTBLOVL_132L_78W_30H-NVY
- Zoro # G310933668
- UPC # 692089384395
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 132 in L x 30 in W x 78 in H |
Details
Color | Navy |
Series | MERIDIAN |
Description
Oval Table Set Cover - Navy
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-50X100)
- SEYMOUR MIDWEST 24-tine Lawn Rake with 54"L Aluminum Handle (40905GR)
- BOSMERE/PLANT STAND 16 BLK Plant Caddie (18410)
- RV DESIGNER RV Designer E223 Grab Handle - Black Plastic, 9-1/2" (E223)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- CLASSIC ACCESSORIES Round Fire Pit & Table Cover - Small, Taupe (CL57477)
- Eevelle Patio Furniture