Shop All Furniture Covers
Eevelle
Meridian Oval Table Set Cover, Khaki, 75 in L x 25.5 in W x 52 in H
Mfr # MDTBLOVL_75L_52W_25H-KHA
Zoro # G910934225
original price:
$161.99
9% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 75 in L x 25.5 in W x 52 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDTBLOVL_75L_52W_25H-KHA
- Zoro # G910934225
- UPC # 692089384883
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 75 in L x 25.5 in W x 52 in H |
Details
Color | Khaki |
Series | MERIDIAN |
Description
Oval Table Set Cover - Khaki
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 880013 One Ignition Starter Keys For Heavy Equipment Fits Honda Generator (ELI80-0120)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- BIRD -B-GONE WOODPECKER DETER KIT (MMWPKR-KIT)
- BAHCO 24" Lopper (P116-SL-60)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- CLASSIC ACCESSORIES Ravenna Deep Seated Patio Lounge Chair Cover, Grey, 42"x38" (55-422-015101-EC)
- SHIELD-TITANIUM Shield-Titanium COV-TC21 Club Chair Cover (COV-TC21)
- Eevelle Furniture Covers