Shop All Furniture Covers
Eevelle
Meridian Oval Table Set Cover, Hunter Green, 76 in L x 25 in W x 48 in H
Mfr # MDTBLOVL_76L_48W_25H-HTR
Zoro # G910934447
original price:
$145.99
10% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 76 in L x 25 in W x 48 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDTBLOVL_76L_48W_25H-HTR
- Zoro # G910934447
- UPC # 692089384975
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 76 in L x 25 in W x 48 in H |
Details
Color | Hunter Green |
Series | MERIDIAN |
Description
Oval Table Set Cover - Hunter Green
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER ROSE/FLWR CARE 5# (708110A)
- LOGO BRANDS New York Yankees Inflatable Santa (520-100-S)
- DALTON ENTERPRISES. Latex-ite Sodium Chloride Ice and Snow Melt, 30 LB Pail - (12987)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 10 in L (GT800A)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- SHIELD-GOLD Shield-Gold COV-GT44 44 in. Square Fire Table Cover (COV-GT44)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. L x 39.25 in. W x 38.5 in. H, Granite (2997)
- Eevelle Furniture Covers