Shop All Furniture Covers
Eevelle
Meridian Bench, Royal Blue, 55 in L x 31 in W x 32.5 in H
Mfr # MDBENCH_55L_32D_31H-RYL
Zoro # G410933599
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 55 in L x 31 in W x 32.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDBENCH_55L_32D_31H-RYL
- Zoro # G410933599
- UPC # 692089374266
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 55 in L x 31 in W x 32.5 in H |
Details
Color | Royal Blue |
Series | MERIDIAN |
Description
Bench - Royal Blue
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS TX A&M Stadium Seat (219-80)
- MTD Sun Shade / Snow C (19C30026OEM)
- FELCO Universal Cutter/Shear (FELCO CP)
- BEST GARDEN 5/8 In. or 3/4 In. Female Poly Hose End Mender Hose Coupling (39023)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- SHIELDGOLD 77 in Chaise Lounge Cover (COVGOL77)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- Eevelle Furniture Covers