Shop All Furniture Covers
Eevelle
Meridian Bench, Royal Blue, 52 in L x 31 in W x 32.5 in H
Mfr # MDBENCH_52L_32D_31H-RYL
Zoro # G710933626
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 52 in L x 31 in W x 32.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDBENCH_52L_32D_31H-RYL
- Zoro # G710933626
- UPC # 692089374167
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 52 in L x 31 in W x 32.5 in H |
Details
Color | Royal Blue |
Series | MERIDIAN |
Description
Bench - Royal Blue
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Red Handled 1/2" x 3 5/8 7" x5" x1" (A-HP101)
- MSI 0.25 Cu. Ft. 0.25 In. 20 Lbs. Aqua Blue Fireglass Rock (ZOR-FIRGLS-0100)
- ZORO SELECT Paver/Landscape Edging, 6 Ft 8 In, Black (BAR67)
- PROTECH TOOL SUPPLY 24 Drill Bulb Planter (JB-24)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- DUCK COVERS 92 in. Ultimate Square Patio Table with Chairs Cover - Mocha Cappuccino (DU131269)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Large, 76 in. L x 38 in. W x 38.25 in. H, Sandstone (3110)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- DUCK COVERS Ultimate Brown Patio Canopy Swing Cover, 80"W x 60"D x 58"H (UCS826258)
- Eevelle Patio Furniture