Shop All Furniture Covers
Eevelle
Meridian Bench, Royal Blue, 36 in L x 20 in W x 15 in H
Mfr # MDBENCH_36L_15D_20H-RYL
Zoro # G910933891
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 36 in L x 20 in W x 15 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDBENCH_36L_15D_20H-RYL
- Zoro # G910933891
- UPC # 692089373764
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 36 in L x 20 in W x 15 in H |
Details
Color | Royal Blue |
Series | MERIDIAN |
Description
Bench - Royal Blue
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Turf Builder Weed Feed Lawn Fertilizer For Multiple Grass Types 4000 sq ft (25021A)
- LOGO BRANDS Washington Big Boy Chair (237-11)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X100 ft. (308244B)
- MULTIPET Catnip Garden Bag 1Oz (20511)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- Eevelle Furniture Covers