Shop All Furniture Covers
Eevelle
Meridian Bench, Navy, 44 in L x 20 in W x 22 in H
Mfr # MDBENCH_44L_22D_20H-NVY
Zoro # G210932914
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 44 in L x 20 in W x 22 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDBENCH_44L_22D_20H-NVY
- Zoro # G210932914
- UPC # 692089373948
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 44 in L x 20 in W x 22 in H |
Details
Color | Navy |
Series | MERIDIAN |
Description
Bench - Navy
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Penn State CB Canopy (196-42C)
- CAROLINES TREASURES 28 x 40 in. Flower - Sunflower House Size Canvas Flag (6075CHF)
- MAKITA Cordless Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05ST1)
- JED POOL TOOLS Leaf Rake, Aluminum, 17-1/2" L (40-389)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- CLASSIC ACCESSORIES 100" x 35" Motorcycle Cover (65-037-050401-RT)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- Eevelle Furniture Covers