Shop All Furniture Covers
Eevelle
Meridian Bench, Hunter Green, 69 in L x 30 in W x 21 in H
Mfr # MDBENCH_69L_21D_30H-HTR
Zoro # G710934043
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 69 in L x 30 in W x 21 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDBENCH_69L_21D_30H-HTR
- Zoro # G710934043
- UPC # 692089374426
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 69 in L x 30 in W x 21 in H |
Details
Color | Hunter Green |
Series | MERIDIAN |
Description
Bench - Hunter Green
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Pump Saver, 16 oz., Plastic (AR64511)
- AFTERMARKET Drive Axle Shaft Part Fits Case CE Skid Steer 40XT 60XT 70XT 75XT 85XT (338550A4)
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- FIMCO Hose Barb Tee Nozzle Body Elbow, 1/2" (7771890)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Cover, Ping Pong Table (55-826-011501-00)
- MODERN LEISURE Basics Patio Chair Cover, 33 in. L x 34 in. W x 31 in. H, Khaki (3134D)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- Eevelle Patio Furniture