Shop All Furniture Covers
Eevelle
Meridian Bench, Hunter Green, 50 in L x 31 in W x 27 in H
Mfr # MDBENCH_50L_27D_31H-HTR
Zoro # G910933044
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 50 in L x 31 in W x 27 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # MDBENCH_50L_27D_31H-HTR
- Zoro # G910933044
- UPC # 692089374020
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 50 in L x 31 in W x 27 in H |
Details
Color | Hunter Green |
Series | MERIDIAN |
Description
Bench - Hunter Green
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- CHAPIN Comprs Sprayer Shut-Off Nozzle (6-6062)
- BRIGGS & STRATTON Flywheel Fan (796201)
- CHAPIN Viton Valve (6-4324-9)
- EEVELLE Portofino Series - Sectional Set Cover - Hunter Green (PFSSC-HTR)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- SHIELD-PLATINUM 52 in. Round Fire Table Cover (SH460448)
- MODERN LEISURE Monterey Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Beige (2917)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 72 in. L x 44 in. W x 23 in. H, Beige (2923)
- MODERN LEISURE Basics Patio Chaise Lounge Cover, 76 in. L x 27 in. W x 3 in. H, Khaki (7648A)
- Eevelle Furniture Covers