Shop All Furniture Covers
Eevelle
Meridian Bench, Charcoal Gray, 60 in L x 30 in W x 32.5 in H
Mfr # MDBENCH_60L_32D_30H-CHL
Zoro # G910933358
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 60 in L x 30 in W x 32.5 in H
- Series MERIDIAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # MDBENCH_60L_32D_30H-CHL
- Zoro # G910933358
- UPC # 692089374310
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 60 in L x 30 in W x 32.5 in H |
Details
Color | Charcoal Gray |
Series | MERIDIAN |
Description
Bench - Charcoal Gray
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Tee, 1/2 In. Tubing, Brown, Plastic, PK4 (BT50/4PKS)
- STEARNS PACKAGING Gal Vac Pump Oil (1405243)
- BRIGGS & STRATTON Gasket - Pump Head (A2069GS)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Tan (1205BEI)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- Eevelle Furniture Covers