Shop All Car Covers
Eevelle
GOLDLINE Series, Class A RV Cover, Gray Color, Fits 18-20ft Long RV
Mfr # GLRVA1820G
Zoro # G510936193
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Length (In.) Fits 18-20ft Long
- Color Gray
- Width 105
- Length 216
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # GLRVA1820G
- Zoro # G510936193
- UPC # 692089003432
- Country of Origin China
- Category Car Covers
Dimensions
Length (In.) | Fits 18-20ft Long |
Width | 105 |
Length | 216 |
RV Length | Fits 18-20ft Long |
Details
Material | Fabric |
Color | Gray |
Series | GOLDLINE |
RV Style | Class A RV |
Description
Class A RV Cover
- •STRONG SEMI CUSTOM FIT
- •Marinex Marine Grade Waterproof Fabric Roof with Endurance Roof Straps
- •Durapel UV Agents for Extended Cover Life
- •Sewn in Dual Flow Vortex Vents Promote Circulation
- •Easy Access Zippered Panels for All Entry Points
- •Everest GloveTM Extended Zipper Pulls
- •Adjustable Rear Tension Panels For Snug Fit
- •5 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FLOW RITE BAMS630 (BA-MS-630)
- WALKER EXHAUST Exhaust Pipe, 46971 (46971)
- GATES Auto V-Belt, Industry Number K080794HD (K080794HD)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Antenna Grommet replaces OEM8639235032 (T5000)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 20-23ft Long RV (SNFW2023G)
- EEVELLE EXPEDITION Series, Truck Camper Cover, Gray Color, Fits 10-12ft Long RV (EXTC1012)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 33-37ft Long RV (SNFW3337G)
- EEVELLE EXPEDITION Series, Pop Up Trailer RV Cover, Gray Color, Fits 14-16ft Long RV (EXPU1416)
- EEVELLE GOLDLINE Series, Class A RV Cover, Gray Color, Fits 44-46ft Long RV (GLRVA4446G)
- EEVELLE S2 EXPEDITION Series, Class A RV Cover, Tan Color, Fits 37-38ft Long RV (EX2A3738T)
- CLASSIC ACCESSORIES Over Drive PolyPRO3 SUV Car Cover 231 " (10-106-011001-RT)
- Eevelle Automotive Exterior Accessories