Shop All Forklift Accessories
Eevelle
FORK-STOR Series, Solarcap Black
Mfr # EEV-FSCBK
Zoro # G410942416
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 100" L x 45" W x 80" H
- Series FORK-STOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # EEV-FSCBK
- Zoro # G410942416
- UPC # 692089001995
- Country of Origin China
- Category Forklift Accessories
Dimensions
Size | 100" L x 45" W x 80" H |
Details
Series | FORK-STOR |
Description
The Fork-Stor easily slips over the forklift in seconds. Fits most lifts up to 8,000 lbs. This is manufactured by the fine line of Eevelle and is great for the yard or warehouse, keeping your lifts resale value high.
- •Heavy Duty 8oz Marine Grade Fabric
- •Safety Anti-Hit Reflective Tape on All Sides
- •Fits all lifts up to approximately 8,000 lbs
- •Heavy Duty Zipper on Side for Easy Access
- •Anti Loft / Anti Moisture Vents Promote Air Flow
- •Sizing Flags and Straps for Secure Fit
- •Strong Bungee Bottom Hem Holds Cover in Place
Size: 100" L x 45" W x 80" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Plate, Black (176549090)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (81000201AB90)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J851)
- EEVELLE FORKSHIELD Series, Forkshield Standard (EEV-FS)
- EEVELLE SOLARCAP Series, Solarcap Standard (EEV-SC)
- EEVELLE FORKSHIELD Series, Forkshield Large (EEV-FS1)
- EEVELLE ATRIUM Series, Atrium Standard Cab Enclosure (EEV-ATR1)
- EEVELLE ATRIUM Series, Atrium Large Cab Enclosure (EEV-ATL2)
- GLOBAL EQUIPMENT Global Industrial„¢ Hang-Type Magnetic Sweeper With Forklift Hanger, 84" Cleaning Width (113184)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- Eevelle Lifting Trucks