Shop All Car Covers
Eevelle
EXPEDITION Series, Truck Camper Cover, Gray Color, Fits 10-12ft Long RV
Mfr # EXTC1012
Zoro # G310936256
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) Fits 10-12ft Long
- Length 204
- Width 104
- Material Fabric
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # EXTC1012
- Zoro # G310936256
- UPC # 692089001520
- Country of Origin China
- Category Car Covers
Dimensions
Length (In.) | Fits 10-12ft Long |
Length | 204 |
Width | 104 |
RV Length | Fits 10-12ft Long |
Details
Material | Fabric |
Color | Gray |
Series | EXPEDITION |
RV Style | Truck Camper |
Description
Truck Camper Cover
- •Waterproof "Marinex" Boat Cover Fabric Rooftop
- •Woven Roof Material Outperforms Plastic Tyvek Tops
- •Marinex Blocks 99% of Harmful UV Rays
- •Extended Fabric Roof Protects Top Corners
- •Sewn in Dual Flow Vortex Vents Reduce Heat and Moisture
- •Adjustable Front Tension Panels for Snug Fit
- •Zippered Panels for Easy Access to Entry Points
- •3 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Tail/Turn Light, 6LED, 6x3In, Oval, Red (M63346R)
- DRAW-TITE 14-C OUTLANDER(EXCEPT SPORT) CLS III HITCH (75888)
- VISION OE New Hd Alternator, 90-01-4297N (90-01-4297N)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353 480-12 5 Hole 6 Ply, Wht w Strip (30674)
- EEVELLE EXPEDITION Series, Pop Up Trailer RV Cover, Gray Color, Fits 14-16ft Long RV (EXPU1416)
- EEVELLE S2 EXPEDITION Series, Class A RV Cover, Tan Color, Fits 37-38ft Long RV (EX2A3738T)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 33-37ft Long RV (SNFW3337G)
- EEVELLE GOLDLINE Series, Class A RV Cover, Gray Color, Fits 44-46ft Long RV (GLRVA4446G)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 20-23ft Long RV (SNFW2023G)
- EEVELLE WEATHERMASTER Series, Class A RV Cover, Gray Color, Fits 24-28ft Long RV (SNA2428G)
- ARIES Headache Rack, 111001 (111001)
- Eevelle Automotive Exterior Accessories