Shop All Car Covers
Eevelle
EXPEDITION Series, Pop Up Trailer RV Cover, Gray Color, Fits 14-16ft Long RV
Mfr # EXPU1416
Zoro # G110936333
Free Shipping & Returns
$241.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 85
- Length (In.) Fits 14-16ft Long
- Color Gray
- Length 168
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # EXPU1416
- Zoro # G110936333
- UPC # 692089001490
- Country of Origin China
- Category Car Covers
Dimensions
Width | 85 |
Length (In.) | Fits 14-16ft Long |
Length | 168 |
RV Length | Fits 14-16ft Long |
Details
Color | Gray |
Material | Fabric |
Series | EXPEDITION |
RV Style | Pop Up Trailer RV |
Description
Pop Up Trailer RV Cover
- •Waterproof "Marinex" Boat Cover Fabric Rooftop
- •Woven Roof Material Outperforms Plastic Tyvek Tops
- •Marinex Blocks 99% of Harmful UV Rays
- •Extended Fabric Roof Protects Top Corners
- •Sewn in Dual Flow Vortex Vents Reduce Heat and Moisture
- •Adjustable Front Tension Panels for Snug Fit
- •Zippered Panels for Easy Access to Entry Points
- •3 Year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 44567 Anchor Rode<BR>Rope: 1/2" x 300Ft. Rope: 1/4" x 15Ft Chain (44567)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- FIREBOY-XINTEX Optional Relay Control Module f/Generator Shutdown (RCM5)
- EEVELLE EXPEDITION Series, Truck Camper Cover, Gray Color, Fits 10-12ft Long RV (EXTC1012)
- EEVELLE GOLDLINE Series, Class A RV Cover, Gray Color, Fits 44-46ft Long RV (GLRVA4446G)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 20-23ft Long RV (SNFW2023G)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 33-37ft Long RV (SNFW3337G)
- EEVELLE WEATHERMASTER Series, Class A RV Cover, Gray Color, Fits 24-28ft Long RV (SNA2428G)
- EEVELLE S2 EXPEDITION Series, Class A RV Cover, Tan Color, Fits 37-38ft Long RV (EX2A3738T)
- KWIK-COVERS Kwik-Covers 2472-W 24 Inch X 72 Inch Kwik-Cover- White- Pack of 25 (2472-W)
- Eevelle Automotive Exterior Accessories