Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover V HULL RUNABOUT Low or No Bow Rails w/ Outboard 28ft 6in L 102in W Charcoal
Mfr # SFVR28102B-CHL
Zoro # G811982554
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 28 ft 6 in length 102 in width
- For Use With V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
- Material Sunflair Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFVR28102B-CHL
- Zoro # G811982554
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 28 ft 6 in length 102 in width |
For Use With | V HULL RUNABOUT - Low or No Bow Rails w/ Outboard |
Color | Charcoal |
Material | Sunflair Fabric |
Item | Boat Cover |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Whole Car Air Re-Fresher Odor Eliminato (G16402)
- LISLE FAN WRENCH SHORT GM/DODGE (LI43580)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836-K3)
- PARKER Air Brake Tubing, 5/8 In. OD, Grn. (1120-10B-GRN-100)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- CLASSIC ACCESSORIES Boat Cover, Model A, Charcoal StormPro (88908)
- Eevelle Watercraft Tops, Covers & Storage