Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover V HULL FISHING SIde Console, Narrow Series w/ Outboard 21ft 6in L 98in W Khaki
Mfr # SFVFSC2198B-KHA
Zoro # G911980191
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 21 ft 6 in length 98 in width
- For Use With V HULL FISHING - SIde Console, Narrow Series w/ Outboard
- Material Sunflair Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFVFSC2198B-KHA
- Zoro # G911980191
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 21 ft 6 in length 98 in width |
For Use With | V HULL FISHING - SIde Console, Narrow Series w/ Outboard |
Material | Sunflair Fabric |
Series | Windstorm Elite Sunflair |
Color | Khaki |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Power Socket, #426112-1 (426112-1)
- BALDWIN FILTERS Air Element With Fins And Lid, PA3879-FN (PA3879-FN)
- AGS Marine Wheel Bearing Grease, Tub, 16 oz (WBG-16M)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28575 (28575)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- TAYLOR Orange Fiberglass Bow With Rubber End Covers 1-1/4" Wide (925)
- Eevelle Watercraft Tops, Covers & Storage