Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 20ft 6in L 92in W Pacific Blue
Mfr # SBVFSC2092-RYL
Zoro # G911979577
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 92 in
- Material Sunbrella FABRIC
- Length 20 ft 6 in
- For Use With V HULL FISHING - Side Console, Narrow Series Inboard
- Series Windstorm Elite Sunbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVFSC2092-RYL
- Zoro # G911979577
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Width | 92 in |
Length | 20 ft 6 in |
Details
Item | Boat Cover |
Material | Sunbrella FABRIC |
Color | Pacific Blue |
For Use With | V HULL FISHING - Side Console, Narrow Series Inboard |
Series | Windstorm Elite Sunbrella |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White (FOODSAFE FMO 460-005)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 2in Zinc Plated Case Hardend Steel 25PK (9090741)
- GATES Fhp Medium Horse-Power V-Belt, 6841 (6841)
- PETERSON MANUFACTURING Incandescent Rectangular 391 Length x 120 Width x 084 Height Amber Lens (V154A)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3NAV792 (SLBT3NAV792)
- Eevelle Watercraft Tops, Covers & Storage