Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 18ft 6in L 78in W Red
Mfr # SBVFSC1878-JYR
Zoro # G911978549
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 78 in
- Length 18 ft 6 in
- For Use With V HULL FISHING - Side Console, Narrow Series Inboard
- Material Sunbrella FABRIC
- Series Windstorm Elite Sunbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVFSC1878-JYR
- Zoro # G911978549
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Width | 78 in |
Length | 18 ft 6 in |
Details
Item | Boat Cover |
For Use With | V HULL FISHING - Side Console, Narrow Series Inboard |
Material | Sunbrella FABRIC |
Color | Red |
Series | Windstorm Elite Sunbrella |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- A & I PRODUCTS CabCAM Wall Plug 6" x2" x2" (A-CWP340)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (5233000)
- MILTON INDUSTRIES AeroBlade 24 Air Filter, Radiator and Condesor Cleaner (MIL158-AB24)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover PONTOON Rails Inboard 22ft 6in L 102in W Charcoal (SBPONBP22102-CHG)
- EEVELLE Boat Cover ALUMINUM V JON Center Console, Outboard Fits 12ft 6in L up to 70in W Beige (SBAVJCC1270B-HRB)
- CAMCO Adjustable Boat Cover Support Kit (41970)
- Eevelle Watercraft Tops, Covers & Storage