Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover V HULL FISHING Center Console, Poling Platform w/ Outboard 18ft 6in L 96in W Black
Mfr # SBVCCP1896B-BLK
Zoro # G911979218
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft 6 in
- Width 96 in
- Material Sunbrella FABRIC
- Series Windstorm Elite Sunbrella
- For Use With V HULL FISHING - Center Console, Poling Platform w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVCCP1896B-BLK
- Zoro # G911979218
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Length | 18 ft 6 in |
Width | 96 in |
Details
Item | Boat Cover |
Material | Sunbrella FABRIC |
Color | Black |
Series | Windstorm Elite Sunbrella |
For Use With | V HULL FISHING - Center Console, Poling Platform w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1009 Flanged Valve Fitting - 3" Bayonet Flange (T1009)
- RKI STEEL UNDERBODY 36X24X18 BLK (H362418)
- OTC Steering Stem Bearing Installation Tool (4797)
- ILC Replacement for HONDA 31210-ZE3-0130 STARTER (31210-ZE3-0130 STARTER)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- TAYLOR Acrylic Coated Polyester Gray Hot Shot Fabric BoatGuard Boat Cover w S (70204)
- Eevelle Watercraft Tops, Covers & Storage