Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover V HULL FISHING Center Console, High Bow Rails, Inboard 19ft 6in L 96in W Black
Mfr # SFVCCR1996-BLK
Zoro # G911982263
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 19 ft 6 in length 96 in width
- Series Windstorm Elite Sunflair
- For Use With V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
- Material Sunflair Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFVCCR1996-BLK
- Zoro # G911982263
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 19 ft 6 in length 96 in width |
Series | Windstorm Elite Sunflair |
Color | Black |
For Use With | V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard |
Material | Sunflair Fabric |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP LS1 CHEVY CAM BOLT KIT (134-1003)
- AFTERMARKET 87741862 Seat Bottom Cushion Fits New Holland Skid Steer C175 LS140 LS150 L140 + (SEQ90-0531)
- MAIN FILTER SPEECO 390601A0 Replacement/Interchange Spin-On Filter (MF0057995)
- HENGST Cabin Filter, E2945LI (E2945LI)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- TAYLOR Dock Pro Inflatable Dock Wheel - White (1081)
- Eevelle Watercraft Tops, Covers & Storage