Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover SKI BOAT Tournament w/Tower w/ Outboard 22ft 6in L 102in W Khaki
Mfr # SFTURSKT22102B-KHA
Zoro # G911980849
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 22 ft 6 in length 102 in width
- Material Sunflair Fabric
- For Use With SKI BOAT - Tournament w/Tower w/ Outboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFTURSKT22102B-KHA
- Zoro # G911980849
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 22 ft 6 in length 102 in width |
Material | Sunflair Fabric |
Item | Boat Cover |
For Use With | SKI BOAT - Tournament w/Tower w/ Outboard |
Color | Khaki |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Atv Snow Plow Cable Pulley (84526)
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 90MPH (A2C3832900030)
- FLITZ Polish - Paste - 2.0 lb. Quart Can (CA 03518-6)
- A & I PRODUCTS Bearing, Ball; 6000 Series, Flat Edge 3" x3" x1" (A-6005-2RS-I)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- CLASSIC ACCESSORIES Boat Cover, Model A, Charcoal StormPro (88908)
- Eevelle Watercraft Tops, Covers & Storage