Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover SKI BOAT Tournament w/Tower Inboard 22ft 6in L 102in W Black
Mfr # SBTURSKT22102-BLK
Zoro # G811980208
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Windstorm Elite Sunbrella
- Material Sunbrella FABRIC
- Width 102 in
- For Use With SKI BOAT - Tournament w/Tower Inboard
- Length 22 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBTURSKT22102-BLK
- Zoro # G811980208
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Width | 102 in |
Length | 22 ft 6 in |
Details
Series | Windstorm Elite Sunbrella |
Color | Black |
Material | Sunbrella FABRIC |
Item | Boat Cover |
For Use With | SKI BOAT - Tournament w/Tower Inboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS SPEED SAUCE 1 GALLON (14611)
- LECTRON J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners (J1772TeslaUSAN)
- VELVAC Kit, 3 Camera Controller (716318)
- DONALDSON Fuel Filter, Spin-On, P551315 (P551315)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 16 ft 6 in - 17 ft 6 in L (20-391-100801-RT)
- Eevelle Watercraft Tops, Covers & Storage