Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover SKI BOAT Tournament Inboard 22ft 6in L 96in W Navy
Mfr # SFTURSK2296-NVY
Zoro # G811978618
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 22 ft 6 in length 96 in width
- Material Sunflair Fabric
- For Use With SKI BOAT - Tournament Inboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFTURSK2296-NVY
- Zoro # G811978618
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 22 ft 6 in length 96 in width |
Material | Sunflair Fabric |
For Use With | SKI BOAT - Tournament Inboard |
Item | Boat Cover |
Color | Navy |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- WALL LENK Prof Grade Butane Fuel 1.5oz (WLKLBF-15)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- PHILLIPS Sealed Beam - Single Filament, Headlamp (4411C1)
- EEVELLE Boat Cover BASS BOAT Wide, Outboard Fits 26ft 6in L up to 120in W Navy (SBWBB26120B-MBL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover PONTOON Rails Inboard 22ft 6in L 102in W Charcoal (SBPONBP22102-CHG)
- EEVELLE Windstorm T-Top Boats / Hard Top Cover - Hunter Green (WSVCCTT1496-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- POLYFORM Fender Cover For G-5; HTM-2; F-2; NF-5; Black (53-300-941)
- Eevelle Watercraft Tops, Covers & Storage