Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 19ft 6in L 94in W Khaki
Mfr # SFSK1994B-KHA
Zoro # G911980160
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 19 ft 6 in length 94 in width
- For Use With SKI BOAT - Low Profile Windshield w/ Outboard
- Series Windstorm Elite Sunflair
- Material Sunflair Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # SFSK1994B-KHA
- Zoro # G911980160
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 19 ft 6 in length 94 in width |
For Use With | SKI BOAT - Low Profile Windshield w/ Outboard |
Series | Windstorm Elite Sunflair |
Color | Khaki |
Material | Sunflair Fabric |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 2" Stainless Steel Extra Long Thru-Hull Fitting w/Nut (THXL-2000-WS)
- CARDONE Windshield Wiper Motor, 85-158 (85-158)
- WHALE WATER SYSTEMS Flipper Mk IV Hand Pump (GP0418)
- WALKER EXHAUST EXHAUST TAIL PIPE (54890)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- SERENELIFE 4 Bow Bimini Top, SLBT472G (SLBT472G)
- Eevelle Watercraft Tops, Covers & Storage