Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover SKI BOAT Low Profile Windshield Inboard 21ft 6in L 96in W Charcoal
Mfr # SBSK2196-CHG
Zoro # G911980795
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Sunbrella FABRIC
- Length 21 ft 6 in
- For Use With SKI BOAT - Low Profile Windshield Inboard
- Series Windstorm Elite Sunbrella
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBSK2196-CHG
- Zoro # G911980795
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Length | 21 ft 6 in |
Width | 96 in |
Details
Color | Charcoal |
Material | Sunbrella FABRIC |
For Use With | SKI BOAT - Low Profile Windshield Inboard |
Series | Windstorm Elite Sunbrella |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD Humminbird HELIX 15® CHIRP MEGA DI+ GPS G4N CHO Display Only (411310-1CHO)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 4-17/32 In (BT8416)
- DISCO Blk Nyln Phllp Screw Ret 13/32" Hole Size 1" Stem L PK25 (11138PK)
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- PYLE Jet Ski Storage Cover, PCVJS11 (PCVJS11)
- Eevelle Watercraft Tops, Covers & Storage