Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover SKI BOAT Low Profile Windshield Inboard 20ft 6in L 96in W Black
Mfr # SFSK2096-BLK
Zoro # G911980399
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 20 ft 6 in length 96 in width
- Material Sunflair Fabric
- For Use With SKI BOAT - Low Profile Windshield Inboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFSK2096-BLK
- Zoro # G911980399
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 20 ft 6 in length 96 in width |
Material | Sunflair Fabric |
For Use With | SKI BOAT - Low Profile Windshield Inboard |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Oil Vessel Set (188369-3)
- RUGGED RIDGE D-SHACKLES, 3/4-INCH, RED, PAIR, 9500LBS WORK LOAD LIMIT RED (11235.08)
- EAGLE EYES LAMP, FR111-U000R (FR111-U000R)
- BANDO Rib Ace, 460J10 (460J10)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3NAV792 (SLBT3NAV792)
- Eevelle Watercraft Tops, Covers & Storage