Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover SKI BOAT Low Profile Windshield Inboard 19ft 6in L 96in W Charcoal
Mfr # SBSK1996-CHG
Zoro # G811980062
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 ft 6 in
- Series Windstorm Elite Sunbrella
- For Use With SKI BOAT - Low Profile Windshield Inboard
- Material Sunbrella FABRIC
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBSK1996-CHG
- Zoro # G811980062
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Length | 19 ft 6 in |
Width | 96 in |
Details
Series | Windstorm Elite Sunbrella |
For Use With | SKI BOAT - Low Profile Windshield Inboard |
Material | Sunbrella FABRIC |
Color | Charcoal |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Floor Jack 3 Ton (HW93652)
- DELPHI Mechanical Fuel Pump, MF0002 (MF0002)
- FAIRCHILD INDUSTRIES 5/32 Vacuum and Windshield Washer Tubing and Hose, 150 ft (VWH1002)
- MTD Starter Hsg Asm (753-08350)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover PONTOON Rails Inboard 22ft 6in L 102in W Charcoal (SBPONBP22102-CHG)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Windstorm T-Top Boats / Hard Top Cover - Hunter Green (WSVCCTT1496-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 13 ft 6 in - 14 ft 6 in L (20-386-090801-RT)
- Eevelle Watercraft Tops, Covers & Storage