Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover SKI BOAT Low Profile Windshield Inboard 18ft 6in L 88in W Pacific Blue
Mfr # SBSK1888-RYL
Zoro # G811979233
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SKI BOAT - Low Profile Windshield Inboard
- Length 18 ft 6 in
- Width 88 in
- Series Windstorm Elite Sunbrella
- Material Sunbrella FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBSK1888-RYL
- Zoro # G811979233
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Length | 18 ft 6 in |
Width | 88 in |
Details
For Use With | SKI BOAT - Low Profile Windshield Inboard |
Series | Windstorm Elite Sunbrella |
Material | Sunbrella FABRIC |
Color | Pacific Blue |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 12V Trolling Motor Plug, Straight Female, Motor Side (13761)
- BALDWIN FILTERS Air Filter, 7-5/8 x 20-3/8 in. (PA2714)
- MR. GASKET T-BAR WING NUTS 5 TAL (9820)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EXTREME MAX Extreme Max 3006.7662 BoatTector Inflatable Fender - 4.5" x 16", Neon Green (3006.7662)
- Eevelle Watercraft Tops, Covers & Storage