Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover SKI BOAT Low Profile Windshield Inboard 16ft 6in L 86in W Charcoal
Mfr # SBSK1686-CHG
Zoro # G911978310
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft 6 in
- Series Windstorm Elite Sunbrella
- For Use With SKI BOAT - Low Profile Windshield Inboard
- Width 86 in
- Material Sunbrella FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBSK1686-CHG
- Zoro # G911978310
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Length | 16 ft 6 in |
Width | 86 in |
Details
Color | Charcoal |
Item | Boat Cover |
Series | Windstorm Elite Sunbrella |
For Use With | SKI BOAT - Low Profile Windshield Inboard |
Material | Sunbrella FABRIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASPEN Oil Bottles Four Cycle Quart (4T001USA480)
- ECCO LED, Directional, 6 LEDs, Surface Mnt, Blue (ED3705B)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 15, ID2 15, Length 7625 (FCH1030)
- WESTIN Sure-Grip Running Boards (27-6145)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- CLASSIC ACCESSORIES Stellex Boat Cover, Model E, Blue (20-149-120501-00)
- Eevelle Watercraft Tops, Covers & Storage