Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover PERFORMANCE BOAT w/ Outboard 38ft 6in L 120in W Charcoal
Mfr # SBPERF38120B-CHG
Zoro # G911978952
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Windstorm Elite Sunbrella
- Width 120 in
- For Use With PERFORMANCE BOAT w/ Outboard
- Length 38 ft 6 in
- Material Sunbrella FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBPERF38120B-CHG
- Zoro # G911978952
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Width | 120 in |
Length | 38 ft 6 in |
Details
Series | Windstorm Elite Sunbrella |
For Use With | PERFORMANCE BOAT w/ Outboard |
Item | Boat Cover |
Color | Charcoal |
Material | Sunbrella FABRIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Jumbo Chuck Service Gauge (S-982)
- WESTWARD Pick and Hook Set (1EKB1)
- GROTE Primary Wire, 6 Gauge, Black, 25 ft. Spool (89-3002)
- ENERGY SUSPN Red Polyurethane Includes Front Control Arm Bushings Front Sway Bar Bushings (3.18101R)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- ACCUFORM IBEAM PROTECTORS UNIT OF FMW304 (FMW304)
- Eevelle Watercraft Tops, Covers & Storage