Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover PERFORMANCE BOAT w/ Outboard 18ft 6in L 96in W Red
Mfr # SBPERF1896B-JYR
Zoro # G911977474
product price: $1,366.99
/ea
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PERFORMANCE BOAT w/ Outboard
- Material Sunbrella FABRIC
- Width 96 in
- Series Windstorm Elite Sunbrella
- Length 18 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBPERF1896B-JYR
- Zoro # G911977474
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Width | 96 in |
Length | 18 ft 6 in |
Details
Item | Boat Cover |
For Use With | PERFORMANCE BOAT w/ Outboard |
Material | Sunbrella FABRIC |
Color | Red |
Series | Windstorm Elite Sunbrella |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Intake Manifold Gasket Set, MIS16203A (MIS16203A)
- TIGER LIGHTS 12V LED Flashing Light 4 1/8" Dia., Flood/Flashing Off-Road Light; (TLFL2)
- GATES FleetRunner Micro-V Serpentine Belt (K061020HD)
- MILTON INDUSTRIES AIR CHUCK DH STR FT INNER DUALS (MI693)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4GR858 (SLBT4GR858)
- Eevelle Watercraft Tops, Covers & Storage