Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover PERFORMANCE BOAT Inboard 28ft 6in L 120in W Red
Mfr # SFPERF28120-RED
Zoro # G811980413
product price: $1,378.99
/ea
Free Shipping & Returns
$1,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 28 ft 6 in length 120 in width
- Series Windstorm Elite Sunflair
- Material Sunflair Fabric
- For Use With PERFORMANCE BOAT Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFPERF28120-RED
- Zoro # G811980413
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 28 ft 6 in length 120 in width |
Color | Red |
Series | Windstorm Elite Sunflair |
Material | Sunflair Fabric |
For Use With | PERFORMANCE BOAT Inboard |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Ntchd Utility Chest Box, 60", TBC-60-N-BLK (TBC-60-N-BLK)
- WESTWARD Brake Socket Set, Star and Hex Bit (1EJZ9)
- TRI-LYNX Tri-Lynx 00015 Lynx Levelers - 10 Pack (00015)
- VALTERRA VALTERRA LLC T10036VP Sewer Waste Valve Handle (V46-T10036VP)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EXTREME MAX Extreme Max 3006.7282 BoatTector Inflatable Fender - 5.5" x 20", Black (3006.7282)
- Eevelle Watercraft Tops, Covers & Storage