Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover PADDLE BOAT, Outboard Fits 7ft 2in L up to 61in W Navy
Mfr # SCPDL0761B-NVY
Zoro # G911556181
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 7'2" LENGTH up to 61" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With PADDLE BOAT w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCPDL0761B-NVY
- Zoro # G911556181
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 7'2" LENGTH up to 61" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | PADDLE BOAT w/ Outboard |
Color | Navy |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Caliper Hanger Set, Steel, 11-13/64" L (7661)
- DONALDSON Fuel Filter, Spin-On, P550115 (P550115)
- SKF Shaft Seal, 2-3/4 x 3-1/2 x 3/8", CRWA1, NBR (27269)
- CHEMICAL GUYS 5.5" HEX-LOGIC BLUE LIGHT CLEANING, GLAZES AND GLOSS ENHANCING PAD (5. (BUFX_105HEX5)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- CARVER BY COVERCRAFT Carver Poly-Flex II Styled-to-Fit Boat Cover f/16' Drift Boats - Grey (74300F-10)
- Eevelle Watercraft Tops, Covers & Storage