Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON STYLE BASS BOAT, Outboard Fits 9ft 6in L up to 75in W Black
Mfr # SBJB0975B-BLK
Zoro # G911536480
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 9'6" LENGTH up to 75" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
- For Use With JON STYLE BASS BOAT w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBJB0975B-BLK
- Zoro # G911536480
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 9'6" LENGTH up to 75" WIDTH |
Material | 100% GENUINE Sunbrella FABRIC |
Item | Sunbrella Boat Cover |
Series | Windstorm Elite |
Color | Black |
For Use With | JON STYLE BASS BOAT w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUUS PRODUCTS Equus Products EPI3420 Innova Smart Test Light (EPI3420)
- 3M Platinum Plus Finishing Glaze, 30 Fl Oz Pump (MMM31180)
- MIDWEST FASTENER #168 Clear Glass Automotive Light Bulbs 6PK (70623)
- URO PARTS Fuel Tank Vent, 3501350 (3501350)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- POLYFORM Fender Cover For G-5; HTM-2; F-2; NF-5; Black (53-300-941)
- Eevelle Watercraft Tops, Covers & Storage