Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON STYLE BASS BOAT, Outboard Fits 28ft 6in L up to 96in W Khaki
Mfr # WSJB2896B-KHA
Zoro # G811571895
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 96" WIDTH
- For Use With JON STYLE BASS BOAT w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSJB2896B-KHA
- Zoro # G811571895
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 96" WIDTH |
Item | Boat Cover |
Color | Khaki |
For Use With | JON STYLE BASS BOAT w/ Outboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Series | Windstorm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SHORAI, LFX14A5BS12 (LFX14A5-BS12)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45150)
- AGS Accufit Oil Drain Repair Plug M14x1.5 Oversize, 1 per Bag (ODP-65217B)
- FAB FOURS 07-17 JEEP JK FRONT FENDER FLARE MATTE BLACK (JK1003-1)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- CLASSIC ACCESSORIES Stellex Model E Center Console Boat Cover, Blue, 20 ft - 22 ft L (20-403-120501-RT)
- Eevelle Watercraft Tops, Covers & Storage