Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON STYLE BASS BOAT, Outboard Fits 24ft 6in L up to 96in W Navy
Mfr # SBJB2496B-MBL
Zoro # G911544416
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 24'6" LENGTH up to 96" WIDTH
- Series Windstorm Elite
- Material 100% GENUINE Sunbrella FABRIC
- For Use With JON STYLE BASS BOAT w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBJB2496B-MBL
- Zoro # G911544416
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 24'6" LENGTH up to 96" WIDTH |
Item | Sunbrella Boat Cover |
Color | Navy |
Series | Windstorm Elite |
Material | 100% GENUINE Sunbrella FABRIC |
For Use With | JON STYLE BASS BOAT w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Vac-Cel, Full-Flow (VT842-O)
- ACDELCO BALL BEARING ASM (203FF)
- GROTE Fog and Driving Lamps, 500 Series, PK2 (05001-5)
- JABSCO Sliding Vane Diesel Transfer Pump 9 Gpm 24V (23870-1300)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- DR SHRINK Dr. Shrink DS-4082HDC 40 x 82 in. Heavy Duty Zipper Door; Clear (DS-4082HDC)
- Eevelle Watercraft Tops, Covers & Storage