Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON STYLE BASS BOAT, Outboard Fits 23ft 6in L up to 96in W Burgundy
Mfr # SCJB2396B-BRG
Zoro # G811556557
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 96" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With JON STYLE BASS BOAT w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCJB2396B-BRG
- Zoro # G811556557
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 96" WIDTH |
Color | Burgundy |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | JON STYLE BASS BOAT w/ Outboard |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Manager Filter, 33694 (33694)
- INNOVATIVE LIGHTING Innovative Lighting 011-5500-7 Recess Mount Bulkhead/Livewell LED Light - White (011-5500-7)
- GEN-Y HITCH Hitch Extender 14 x 2 .5K TW 10K Towing (GH-040)
- MAIN FILTER FAIREY ARLON FA3510 Replacement/Interchange Spin-On Filter (MF0057995)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm T-Top Boats / Hard Top Cover - Hunter Green (WSVCCTT1496-HTR)
- PLANO Four Compartment Tackle Organizer (344840)
- Eevelle Watercraft Tops, Covers & Storage