Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON STYLE BASS BOAT, Outboard Fits 19ft 6in L up to 94in W Royal
Mfr # SCJB1994B-RYL
Zoro # G811555246
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 94" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With JON STYLE BASS BOAT w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCJB1994B-RYL
- Zoro # G811555246
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 94" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Royal |
For Use With | JON STYLE BASS BOAT w/ Outboard |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Conversion Kit, JD Remote Couplers to ISO Remote Couplers 6" x5" x4" (A-RE206778)
- MEGUIARS WAX Water Magnet, Use To Remove Moisture And All Types Of Surface Residues, 22" x 30" (X2000)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15302 (15302)
- KENT SAFETY Ring Buoy Line Bag With 100ft. Rope (152500-200-999-17)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- PLANO Medium ABS Waterproof Case - Yellow (145040)
- Eevelle Watercraft Tops, Covers & Storage