Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON STYLE BASS BOAT, Outboard Fits 17ft 6in L up to 84in W Black
Mfr # SCJB1784B-BLK
Zoro # G811554058
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 17'6" LENGTH up to 84" WIDTH
- For Use With JON STYLE BASS BOAT w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCJB1784B-BLK
- Zoro # G811554058
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 17'6" LENGTH up to 84" WIDTH |
Color | Black |
For Use With | JON STYLE BASS BOAT w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, 9-31/32 in. L (PA10008)
- BUYERS PRODUCTS 4 Inch Weld-On Trailer Winch for Right-Handed Operation (1903005)
- CROWN AUTOMOTIVE WINDSHIELD FRAME KIT (WRANGLER YJ) (55020432K)
- ABRAMS Focus 400 Series LED Dash & Deck Lightstick - Blue (FL-4400-BB)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- CLASSIC ACCESSORIES StormPro T-Top Boat Cover, MdlE, Charcoal, 20 ft - 22 ft L (20-308-121001-RT)
- Eevelle Watercraft Tops, Covers & Storage