Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON STYLE BASS BOAT, Outboard Fits 16ft 6in L up to 72in W Charcoal
Mfr # WSJB1672B-CHL
Zoro # G911569921
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16'6" LENGTH up to 72" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
- For Use With JON STYLE BASS BOAT w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSJB1672B-CHL
- Zoro # G911569921
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16'6" LENGTH up to 72" WIDTH |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Series | Windstorm |
Item | Boat Cover |
For Use With | JON STYLE BASS BOAT w/ Outboard |
Color | Charcoal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Lead Alloy Battery Terminal - Clamp Style 10 Pack, Universal (13720)
- ASTRO PNEUMATIC Pad Pinstripe Removal, 3-1/2" (400E)
- WALKER EXHAUST Exhaust Bolt And Spring, 35129 (35129)
- GROTE Cab Marker Lamp, Economy, Yellow (46543)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- PLANO Waterproof Polycarbonate Storage Box (145000)
- Eevelle Watercraft Tops, Covers & Storage